Jenco TXD Series Fans 115V 4-1/2 in. HVAC Fan Control

You last purchased this on
 
S&P USA Ventilation

Jenco TXD Series Fans 115V 4-1/2 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
S&P USA Ventilation

Jenco TXD Series Fans 115V 4-1/2 in. HVAC Fan Control

  • Fast #
  • Part #S27271
  • Item #3027069
  • Manufacturer Part #2727.1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
5
Brand Model Compatibility:
Jenco TXD Series
Depth:
1-1/2 in
Height:
4-1/2 in
Length:
2-3/4 in
Material:
Aluminum
Product Type:
Speed Control
Volts:
115V