1.2 GPM AERATOR - SB-1003-BN
1.2 GPM AERATOR - SB-1003-BN
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- No
- Handle Included:
- No
- Hose Included:
- No
- Pause Control:
- No
- Product Type:
- Aerator, Adapter
- Scald Guard:
- No
- Type:
- SRPG0540005BN
- Vandal Resistant:
- No
- Weight:
- 0.21 lb