Shower Rail in Matte Black
Shower Rail in Matte Black
Frequently Purchased Together
Product Details
- Features a 10" riser above the shower arm
- Includes necessary mounting hardware
- Installs directly into existing plumbing configurations
- Comes with an easy-to-glide and lock plastic hand shower slider
- Two way integrated diverter allows you to switch seamlessly from hand shower to rain shower
- Corrosion-resistant matte black finish
- Rain showers, hand showers, and shower wands sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- No
- End Connection 1:
- NPSM
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPSM x NPT x NPT
- Faucet Connection:
- NPT, NPSM
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 33-15/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18-729/1000 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 5 Hole
- Origin:
- Global
- Pause Control:
- No
- Scald Guard:
- No
- Style:
- Modern
- Vandal Resistant:
- No
- Weight:
- 4.22 lb
- Width:
- 4-5/16 in