2-1/16 in. Stainless Steel Shower Arm in Matte Black
Versatile 2-1/16 in. Stainless Steel Shower Arm in Matte Black
Frequently Purchased Together
Product Details
- 1/2" NPTM connections
- Available in Polished Chrome, Polished Nickel, Polished Brass, Brushed Nickel, and Oil Rubbed Bronze
- 7" stainless steel shower arm
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential
- Collection:
- Versatile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-1/16 in
- Drain Included:
- No
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower Arm and Flange
- Scald Guard:
- No
- Shower Arm Reach:
- 7 in
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 2/5 in