Shower Rail in Brushed Nickel

You last purchased this on
 
Speakman

Versatile™ Shower Rail in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Versatile™ Shower Rail in Brushed Nickel

  • Fast #
  • Part #SVS153ADABN
  • Item #3923302
  • Manufacturer Part #VS-153-ADA-BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a durable, stainless steel construction
  • ADA Compliant
  • 24 in. combination grab/slide bar
  • Available in Polished Chrome, Brushed Nickel, and Polished Brass
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Included:
No
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Handle Included:
No
Height:
2-4/5 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Number of Holes:
4 Hole
Origin:
Global
Overall Height:
24 in
Pause Control:
No
Product Type:
Slide Bar Holder
Scald Guard:
No
Style:
Modern
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
2.55 lb
Width:
5 in