1/4 Thermostat for BTM7 Steam Trap

You last purchased this on
 
Spirax Sarco

1/4 Thermostat for BTM7 Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

1/4 Thermostat for BTM7 Steam Trap

  • Fast #
  • Part #S1801590
  • Item #2027156
  • Manufacturer Part #1801590
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • BTM7 is a maintainable thermostatic steam trap designed to remove condensate from clean steam systems with minimal backing up.
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Material:
Stainless Steel
Material Type:
316L
Type:
S1801590
Valve Size:
1/4 in