3/4 in. Steam for BTM7 Steam Trap
3/4 in. Steam for BTM7 Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- BTM7 is a maintainable thermostatic steam trap designed to remove condensate from clean steam systems with minimal backing up.
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- S1801761
- Valve Size:
- 3/4 in