3/4 in. 338F 102 Psi Steam Trap
BTS7 3/4 in. 338F 102 Psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sealed thermostatic steam traps designed to remove condensate from clean steam systems with minimal back up
Documents
Specifications
- Collection:
- BTS7
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 338
- Pressure - Maximum:
- 102 psi
- TIS:
- TIS TI-P180-40-US
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 3/4 in