6 in. Wedge Joint Restraint for Pit Cast Pipe

You last purchased this on
 
Star Pipe Products

StarGrip® Series 3000OS 6 in. Wedge Joint Restraint for Pit Cast Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

StarGrip® Series 3000OS 6 in. Wedge Joint Restraint for Pit Cast Pipe

  • Fast #
  • Part #SSGDPOSPK06D
  • Item #4425703
  • Manufacturer Part #SGDPOSPK06D
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The bore (ID) of the oversized Stargrip® series 3000OS has been increased to accommodate Class A, B, C, & D pit cast pipe
  • The Wedge Assembly is designed with a Break-Off Torque Control Nut that will only break off in one direction, ensuring proper installation
  • Nominal size 6 in
  • No special tools are required for installation of the Stargrip ®
  • Stargrip ® eliminates tie rods and thrust blocks
  • The Wedge Assembly is designed to fit specific pipe sizes and is field repairable.
  • Minimum safety factor of 2:1
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Pit Cast Pipe
Coating:
Alkyd Enamel
Collection:
StarGrip® Series 3000OS
Diameter - Inside 1:
7-1/5 in
End Connection 1:
Wedge
End Connection 2:
Wedge
End Connections:
Wedge
Fits Pipe Size:
6 in
Material:
Ductile Iron
Product Type:
Joint Restraint