37/100 in. Switch Pressure Kit
37/100 in. Switch Pressure Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Fits Brand:
- Lochinvar
- Fits Model:
- WHB110, WHB155, WHB199, WHB285, WHB399, WHB501WHN110, WHN155, WHN199, WHN285, WHN399, WHN501, WHN651
- IAPMO Listed -:
- No
- Length:
- 37/100 in
- Product Type:
- Pressure Switch
- Volts:
- 120/240V