18kW 480V Conversion Kit
Apcom 18kW 480V Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Apcom
- Number of Elements:
- 6
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- Volts:
- 480V
- Watts:
- 18 kW