32 in. Grab Bar
Accord® 32 in. Grab Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides minimum 300 lb load capacity
- Includes five stainless steel bars
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Accord®
- IAPMO Listed -:
- No
- Length:
- 32 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 300 lb