33 in. Grab Bar Kit
Accord® 33 in. Grab Bar Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit contains 5 stainless steel grab bars
- Conforms to ASME A112.19.3 CSA B45.4 National Consensus Standards
- Includes five stainless steel bars
- Provides minimum 300 lb load capacity
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Accord®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- ABS
- Mount Type:
- Wall
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Weight Capacity:
- 300 lb