36 x 72-1/4 in. Shower Wall in White

You last purchased this on
 
Sterling

Accord® 36 x 72-1/4 in. Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 36 x 72-1/4 in. Shower Wall in White

  • Fast #
  • Part #S722451060
  • Item #3609272
  • Manufacturer Part #72245106-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Smooth endwall set: 36"
  • Limited 3-year commercial warranty
  • Includes age-in-place factory installed backers for later grab bar installation
  • Endwalls fit all accord showers series 7224, 7225, 7226 and 7227
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Brand Model Compatibility:
7224, 7225, 7226 and 7227 Accord Series
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-1/4 in
IAPMO Listed -:
Yes
Length:
36 in
Material:
Solid Vikrell®
Shower Installation Type:
Alcove