30 x 60 in. Shower Wall in White
Store+™ 30 x 60 in. Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Store+™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 30 in
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Shower Installation Type:
- Alcove
- Wall Installation:
- Tongue-and-groove