1-1/2 x 3/4 in. Copper Press Female Tee

You last purchased this on
 

Streamline® 1-1/2 x 3/4 in. Copper Press Female Tee

This product requires certification to purchase.
You last purchased this on
 

Streamline® 1-1/2 x 3/4 in. Copper Press Female Tee

  • Fast #
  • Part #MPF02673
  • Item #7342330
  • Manufacturer Part #PF 02673
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.51
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Mechanical, Plumbing
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
FPT
End Connections:
Copper Press x FPT
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type:
Tee
Height:
4-1/25 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-9/100 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
300 psi
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
Weight:
0.95 lb
Width:
2-9/100 in