20 in. 2.46 cu. ft. 4-Burner Open Freestanding Range in Black
20 in. 2.46 cu. ft. 4-Burner Open Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shallower fit is ideal for L-shaped and galley kitchens
- Set for use with natural gas connection. To convert for propane use, add Kit LP
- Designed and constructed domestically
- Apartment-sized width offers all the functionality you need in a smaller footprint
- Upfront controls and easy-to-operate knobs offer easier accessibility
- Porcelain oven door and top can be removed for easier cleaning
- Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust
- Lower compartment for separate broiling with even heat distribution
- Spark ignition system with a pre-installed 115V 3-prong cord
- 9000 BTU burners with built-in enamel grates to meet most cooking needs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 36000
- Burner Type:
- Open
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.46 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Dial
- Depth:
- 24 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Ignition System:
- Spark Ignition
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 36
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 140 lb
- Width:
- 20 in