100W T12 Halogen Light Bulb with Mini Base
100W T12 Halogen Light Bulb with Mini Base
Frequently Purchased Together
Product Details
- Color temperature (Kelvin): 2850
- Average life: 750 hours
- Light bulb base type: mini candelabra E-11
Specifications
- ANSI:
- ANSI ESN
- Application:
- Industrial Trade
- Color Finish Name:
- Clear
- Color Temperature:
- 2950
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-1/4 in
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Ordering Code:
- 100Q/CL/MC(ESN) 120V
- Light Bulb Shape Code:
- T12
- Light Bulb Type:
- Halogen
- Lumens:
- 1800
- Number Of Hours:
- 1000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 1-1/4 in