13W T4 Compact Fluorescent Light Bulb with GX24q-1 Base

You last purchased this on
 
Sylvania

Dulux® T/E 13W T4 Compact Fluorescent Light Bulb with GX24q-1 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® T/E 13W T4 Compact Fluorescent Light Bulb with GX24q-1 Base

  • Fast #
  • Part #S20891
  • Item #2912186
  • Manufacturer Part #20891
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduced gas and mercury emissions
  • Long average rate life: 12000 hours
  • Uses less energy than an incandescent
  • Symmetrical light distribution
  • Rare earth phosphors: 82 CRI
  • Means lumens: 85%
  • TCLP and RoHS compliant
  • Reduces relamping requirements and related costs
  • Plug-in base with integrated starter and interference suppressor
  • Two thirds the length of single compact lamps
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Industrial Trade
Collection:
Dulux® T/E
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Diameter:
59/125 in
Dimmable:
No
Energy Star Compliant:
No
Height:
4-181/250 in
Length:
1-361/500 in
Light Bulb Base Type:
GX24q-1
Light Bulb Ordering Code:
CF13DT/E/827/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
900
Number Of Hours:
12000 h
Number of Lights:
1
Type:
S20891
Volts:
77V
Watts:
13 W
Width:
1-89/100 in