100W E17 HID Light Bulb with Medium Base

You last purchased this on
 
Sylvania

Powerball® Ceramic Metalarc® 100W E17 HID Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Powerball® Ceramic Metalarc® 100W E17 HID Light Bulb with Medium Base

  • Fast #
  • Part #S64322
  • Item #7310992
  • Manufacturer Part #64322
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides opportunities for higher maintained illumination levels
  • Fixture designs using compact outer jacket configurations
  • Less color shift and high lumen maintenance
  • HID Type; Metal Halide
  • Requires Certification

Specifications

ANSI:
ANSI C78.81, ANSI C78.901, ANSI C95.1
Application:
Industrial Trade
Collection:
Powerball® Ceramic Metalarc®
Color Finish Name:
Clear
Color Temperature:
4000
Diameter:
2-13/100 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-4/5 in
Length:
2-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
MCP100/U/MED/940 PB
Light Bulb Shape Code:
ED17
Light Bulb Type:
HID
Lumens:
8200
Number Of Hours:
20000 h
UL Listed:
No
Volts:
100V
Watts:
100 W
Width:
2-1/2 in