BR40 LED Bulb

You last purchased this on
 
Sylvania

TruWave™ BR40 LED Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

TruWave™ BR40 LED Bulb

  • Fast #
  • Part #SYL40785
  • Item #9548612
  • Manufacturer Part #40785
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • RoHS compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Average Life:
15000 h
CEC Compliant:
For Sale in CA
Collection:
TruWave™
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
90
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Plastic
Green Product:
Yes, Energy Star
Height:
6-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Universal Mount
Length:
5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
40785
Light Bulb Shape Code:
BR40
Light Bulb Type:
LED
Lumens:
1100
Material:
Plastic
Number Of Hours:
15000 h
Origin:
Global
Product Type:
LED
Smart Home Enabled:
No
Type:
SYL40785
UL Listed:
Yes
Volts:
120V
Watts:
12 W
Weight:
1.005 lb
Width:
8-1/4 in