Single Handle Kitchen Faucet in Stainless Steel
Duro® Single Handle Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single hole mount
- Ceramic cartridge
- Pennsylvania Avenue kitchen faucet
- GPM 1.5 (5.7 L/min)
- Pull-down spray spout
- Braided hose connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Duro®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 8-1/4 in
- Style:
- Modern
- Type:
- SYMSPP3610STS
- WaterSense Labeled:
- No