7-3/4 in. 4-Wire Sensor Component
7-3/4 in. 4-Wire Sensor Component
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 20 29 VDC, 24 VAC, 120 VAC
- Photoelectric, integrated low-flow technology
- 7.75" L x 5" W x 2.5" D
- Patented sampling tube installs from front or back of the detector with no tools required
- Sensor only component able to tie two sensors back into one power board
- Plug-in sensor offers superb false alarm immunity and the latest sensor technology
- Air velocity rating from 100'/min to 4,000'/min
Specifications
- Length:
- 7-3/4 in