1-1/8 in. Type E Sealant Kit for Taco VL4007
1-1/8 in. Type E Sealant Kit for Taco VL4007
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- VL4007
- Fitting Size 1:
- 1-1/8 in
- Fitting Sizes:
- 1-1/8 in
- Product Type:
- Type E Sealant Kit
- UL Listed:
- No