380 MBH Indoor/Outdoor Non-Condensing Propane Gas Tankless Water Heater
380 MBH Indoor/Outdoor Non-Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 380,000 BTU
- Commercial model
- 14.5 gpm
- Link 10 units with multi controller
- HRS35 copper
Specifications
- Application:
- Commercial
- BTU:
- 380000
- CEC Compliant:
- For Sale in CA
- Condensing:
- No
- Energy Star Compliant:
- Yes
- Flow Rate:
- 14.5 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 380
- Maximum Temperature:
- 185
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 185 Deg F
- Vent Type:
- Direct Vent
- Weight:
- 112 lb
- Width:
- 24-1/4 in