1-1/2 in. Drains, Waste, Vent Test Plug

You last purchased this on
 
Test-Tite®

1-1/2 in. Drains, Waste, Vent Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Test-Tite®

1-1/2 in. Drains, Waste, Vent Test Plug

  • Fast #
  • Part #I83585
  • Item #7310610
  • Manufacturer Part #83585
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure-relief valve releases excess pressure into the atmosphere to prevent plug from rupturing within piping and to ensure pipes don’t slip out of place
  • Valve has no moving parts, minimizing the risk of failure or malfunction
  • Ultra-durable pressure-relief pneumatic plug for testing DWV (drain, waste, and vent) systems
  • Patent pending
  • 5 sealing ribs in the center portion of the plug for positive sealing
  • 3-years limited warranty
  • Suitable for use in PVC, ABS, and cast-iron piping systems
  • Single-piece molded rubber body with no glued seams; eliminates the common reason for failure in test plugs
  • 3 and 4 Inch plugs are available with 48 Inch long chains (bulk packs only)
  • Requires Certification

Specifications

Application:
Drains, Waste, Vent
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
5 in
Material:
Natural Rubber
NSF Certified:
No
Plug Diameter:
1 in
Size:
1-1/2 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
0.25 lb
Width:
8 in