1/2 in. Test Plug
1/2 in. Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- HVAC, Plumbing, Refrigeration, Utilities, Waterworks, Geothermal, Instrumentation
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- Pressure - Maximum:
- 1000 psi
- Tool Type:
- Test Plug