0.011 in. Carbide Spray Tip
ControlMax™ 0.011 in. Carbide Spray Tip
Frequently Purchased Together
Product Details
- .011 in. Reversible Tip
- 6 - 8 in. Fan Width
- Titan® ControlMax™ 311 Airless Spray Tip
- Works With All ControlMax™ High Efficiency Airless Systems
- Utilizes Pre-orifice Technology To Deliver Materials With Up To 55% Less Overspray And A More Consistent Spray Pattern
- Atomizes All Architectural Coatings At Half The Pressure Of A Traditional Airless Spray Tip
Specifications
- Application:
- Paint
- Brand Model Compatibility:
- 0580005, 0580006, 0580008, and 0580009 Titan Models
- Collection:
- ControlMax™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 1 in
- Height:
- 5 in
- Material:
- Carbide
- Pressure - Maximum:
- 1600 psi
- Product Type:
- Spray Tip
- Size:
- 0.011 in
- Weight:
- .1 lb
- Width:
- 3 in