1 in. Spray Gun Swivel and Filter Combo
ControlMax™ 1 in. Spray Gun Swivel and Filter Combo
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works With All ControlMax™ High Efficiency Airless Systems
- Titan® ControlMax™ Airless Paint Sprayer Gun Swivel And Filter Combo
Specifications
- Application:
- Paint
- Brand Model Compatibility:
- 0580005, 0580006, 0580008, and 0580009 Titan Models
- Collection:
- ControlMax™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2 in
- Length:
- 8-3/4 in
- Product Type:
- Filter
- Tool Type:
- Spray Guns
- Weight:
- 0.8 oz
- Width:
- 1 in