9-1/4 in. Square Bar Pull in Flat Black
Nouveau 9-1/4 in. Square Bar Pull in Flat Black
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Nouveau
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/4 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Length:
- 9-1/4 in
- Material:
- Zinc Alloy
- Product Type:
- Bar Pull
- Shape:
- Square
- Style:
- Contemporary, Modern
- Width:
- 3/8 in