1-1/2 in. Clamp x Rubber Hose Barb 316L Stainless Steel Adapter

You last purchased this on
 
Topline Process Equipment

14MPHR 1-1/2 in. Clamp x Rubber Hose Barb 316L Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

14MPHR 1-1/2 in. Clamp x Rubber Hose Barb 316L Stainless Steel Adapter

  • Fast #
  • Part #T14MPHR6J
  • Item #469162
  • Manufacturer Part #387815
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
No 7 Polished
Collection:
14MPHR
End Connection 1:
Clamp
End Connection 2:
Barbed
End Connections:
Clamp x Barbed
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
1-11/16 in
Material:
Stainless Steel, Rubber
Material Type:
316L
NSF Certified:
No
UL Listed:
No