1.0/1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton

You last purchased this on
 
TOTO

1.0/1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

1.0/1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton

  • Fast #
  • Part #TCT728CUVG01
  • Item #10081591
  • Manufacturer Part #CT728CUVG#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name

Frequently Purchased Together

Product Details

  • Wall-mounted
  • Elongated front bowl
  • TORNADO FLUSH® is a sustainable, high-performance system that effectively removes waste, utilizing 360° of cleaning power to scour the bowl and rim
  • Maximum static load rating of 1000 lbs when used with appropriate wall carrier
  • Clear glazed trapway coating
  • Optional CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Cotton
EPA Compliant:
Yes
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Installation Type:
Wall Mount
Spud Location:
Rear
Tank Only:
No
Toilet Bowl Height:
17 in
Toilet Bowl Length:
25-1/8 in
Toilet Bowl Width:
13-3/4 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes