1.28 gpf Round Two Piece Toilet in White
1.28 gpf Round Two Piece Toilet in White
Product Details
This product includes
TOTO Round Toilet Bowl in Colonial White
Part #TC453CUFG11
TOTO 1.28 gpf Toilet Tank in Colonial White
Part #TST454EA11
- 1.28 gallons per flush Tornado Flush™ system with a powerful centrifugal rinse
- CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
- High profile, two-piece round bowl and tank set
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Glazed trapway
- ADA, WaterSense®, CALGreen, and CEC compliant
- Left-hand chrome trip lever
- Universal Height for more comfort across a broader range of individuals
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30 in
- Length:
- 26-1/2 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 26-1/2 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 90-1/2 lb