Drake® Two Piece Toilet
Drake® Two Piece Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO Elongated Closed Front Toilet Seat in Sedona Beige
Part #TSS12412
TOTO Elongated Toilet Bowl in Sedona Beige
Part #TCT442CUFGT4012
TOTO 1.0 gpf Toilet Tank in Sedona Beige
Part #TST442UA12
Specifications
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TMS442124CUFG12