1/2 hp 1075 RPM 115V Single Phase Blower Motor

You last purchased this on
 
Trane

1/2 hp 1075 RPM 115V Single Phase Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

1/2 hp 1075 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #SMOT18952
  • Item #8206750
  • Manufacturer Part #MOT18952
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
1
Diameter:
5-3/5 in
Fan Speeds:
4
Frame Size:
48
Horsepower:
1/2 hp
Length:
13 in
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
115V
Weight:
20 lb