5 Ton Cooling - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 230V
5 Ton Cooling - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ultra-low NOx emissions
- Durable and innovative design
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Versatile installation
- Dual powered
- High altitude testing
- Quiet operation
Specifications
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU:
- 60000
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78 dB
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47 in
- Length:
- 55-4/5 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 5 Ton
- Type:
- R4YCL4060B1100A
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 490 lb
- Width:
- 47-1/2 in