CCY 5T HE CONV PKG G/E 230/3
CCY 5T HE CONV PKG G/E 230/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- BTU Heat Rating:
- 130000
- CEC Compliant:
- For Sale in CA
- Decibel Rating (dB):
- 87 dB
- Depth:
- 88-5/8 in
- Factory Std. Refrigerant Charge:
- 251.2 oz
- Height:
- 40-7/8 in
- IEER:
- 11.5
- Length:
- 88-5/8 in
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 15
- Tonnage:
- 5 Ton
- Type:
- TYHC060F3RLA00CF
- Volts:
- 208/240V
- Weight:
- 755 lb
- Width:
- 53-1/4 in