80% AFUE - 100,000 BTU - Multi-Position - ECM - Furnace
L8X1 Series 80% AFUE - 100,000 BTU - Multi-Position - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High efficiency, low emissions
- Built tough
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Go green with a furnace that specializes in reducing toxic greenhouse gases
- Easy on the ears
- Warmer (and cleaner) air
Documents
Specifications
- AFUE:
- 80.00 %
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- ECM
- Coating:
- Aluminum
- Collection:
- L8X1 Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34-1/2 in
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Material:
- Steel
- Max Fuse Size:
- 20
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 9 Ton
- UL Listed:
- No
- Width:
- 21 in