80% AFUE - 80,000 BTU - Multi-Position - Furnace
L8X1 Series 80% AFUE - 80,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Go green with a furnace that specializes in reducing toxic greenhouse gases
- Get warmer air without hurting the environment. The L8X1 furnace can reduce NOx emissions by up to 65% and has an AFUE of 80%
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The L8X1's insulated cabin holds in more heat and helps reduce noise
- Pair your furnace with a Trane CleanEffects® whole home air cleaner to filter out dust, pollen, and other harmful irritants from your home's air
- Never worry about your furnace with standing the test of time. Its cabinet and components are durable and built to deliver comfort for years to come
Documents
Specifications
- AFUE:
- 80.00 %
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 64000 Btu/h
- Coating:
- Aluminum
- Collection:
- L8X1 Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Material:
- Steel
- Max Fuse Size:
- 15
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 6.5 Ton
- UL Listed:
- No
- Width:
- 17-1/2 in