95% AFUE - 100,000 BTU - Horizontal/Upflow - ECM - Furnace

You last purchased this on
 
Trane

L9X1 Series 95% AFUE - 100,000 BTU - Horizontal/Upflow - ECM - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

L9X1 Series 95% AFUE - 100,000 BTU - Horizontal/Upflow - ECM - Furnace

  • Fast #
  • Part #TL9X1C100U5VSAA
  • Item #9313824
  • Manufacturer Part #L9X1C100U5VSAA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eco-friendly heating
  • Super-high efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Stay warm and eco-friendly with a furnace capable of reducing NOx emissions by up to 65 percent
  • Built to last as long as you need
  • Affordable comfort
  • Requires Certification

Documents


Specifications

AFUE:
95.00 %
Application:
Residential
BTU:
100000
BTU Heat Rating:
95000 Btu/h
Blower Type:
ECM
Collection:
L9X1 Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Green Product:
Yes, Energy Star
Height:
34-1/2 in
Ignition System:
Silicon Nitride
MBH:
100
Material:
Stainless Steel
Max Fuse Size:
20
Power Source:
Gas
Stages:
Single
Tonnage:
9 Ton
UL Listed:
No
Width:
21 in