24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Trane

MT Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

MT Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #TNTXSMT24A112AA
  • Item #8940181
  • Manufacturer Part #NTXSMT24A112AA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
14, 15, 0.93
Application:
Residential
BTU:
24000
BTU Cooling Rating:
22500 Btu/h
BTU Heat Rating:
26000 Btu/h
Collection:
MT Series
Compressor Type:
Rotary
Decibel Rating (dB):
55 dB
Depth:
13 in
EER:
10
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
8.6
Height:
34-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
1691 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18
Suction Line (OD):
5/8 in
Volts:
208/230V
Weight:
121 lb
Width:
33-1/16 in
Zones:
1