30,000 BTU - Multi-Position Air Handler - 208/230V
MT Series 30,000 BTU - Multi-Position Air Handler - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 4.13, 3.3
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 27000 Btu/h
- BTU Heat Rating:
- 33000 Btu/h
- CFM:
- 613 ft3/min
- Collection:
- MT Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 40 dB
- Depth:
- 21-5/8 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.6
- Height:
- 43-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 875 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 119 lb
- Width:
- 21 in
- Zones:
- 1