9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V
MT Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.4, 1.07
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 10000 Btu/h
- BTU Heat Rating:
- 11800 Btu/h
- CFM:
- 170 ft3/min
- Collection:
- MT Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9-1/8 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 399 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 3/8 in
- Volts:
- 115V
- Weight:
- 22 lb
- Width:
- 31-7/16 in
- Zones:
- 1