20 Ton Commercial Packaged G/E 460V Three Phase 13.5 IEER R-410A
Precedent™ 20 Ton Commercial Packaged G/E 460V Three Phase 13.5 IEER R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
- Gas pack - electric cooling plus gas heating
- Heat pump - all - electric refrigerant - system cooling and heating
- Cooling only with optional electric heat - all electric
- Four options suit different climates, applications and sustainability goals
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 91 dB
- Factory Std. Refrigerant Charge:
- 275.2 oz
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 2 hp
- IEER:
- 13.5
- IEER Range:
- 13.3 - 13.9
- Length:
- 123 in
- MBH:
- 240
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 20 Ton
- Volts:
- 460V