5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Commercial
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87 dB
- Fuel Type:
- Natural Gas
- Horsepower:
- 1 hp
- Length:
- 88-5/8 in
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.2
- Stages:
- Three
- Tonnage:
- 5 Ton
- Volts:
- 460V