6 Ton, Standard Efficiency, Convertible Packaged Gas/Electric, 460/3
Precedent™ 6 Ton, Standard Efficiency, Convertible Packaged Gas/Electric, 460/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Fuel Type:
- Natural Gas, Propane
- Horsepower:
- 7/10 hp
- Length:
- 88-1/8 in
- MBH:
- 72
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 6 Ton
- Volts:
- 460V