80% AFUE - 32,000 BTU - Multi-Position - Furnace

You last purchased this on
 
Trane

S8X1 80% AFUE - 32,000 BTU - Multi-Position - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

S8X1 80% AFUE - 32,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #TS8X1A040M3PSCA
  • Item #9523127
  • Manufacturer Part #S8X1A040M3PSCA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nine tap blower motor
  • Self-diagnostic microelectronic controller
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Pre-painted galvanized steel cabinet
  • Multi-port, in-shot burners
  • Tubular steel heat exchanger
  • Durable silicon nitride hot surface igniter
  • Heavy steel cabinet
  • Insulated cabinet for quiet operation
  • Requires Certification

Specifications

AFUE:
80.00 %
Application:
Residential
BTU:
40000
Coating:
Pre-Painted, Galvanized
Collection:
S8X1
Communicating:
Communicating
Condensing:
No
Configuration:
Multi-Position
Depth:
28 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
9
Flue Size:
4
Gas Valve Stages:
Single-Stage
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Ignition System:
Silicon Nitride
MBH:
40
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Tonnage:
3 Ton
UL Listed:
No
Volts:
120V
Weight:
152 lb
Width:
14-1/2 in