80% AFUE - 64,000 BTU - Multi-Position - Furnace
S8X1 80% AFUE - 64,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nine tap blower motor
- Self-diagnostic microelectronic controller
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pre-painted galvanized steel cabinet
- Multi-port, in-shot burners
- Tubular steel heat exchanger
- Durable silicon nitride hot surface igniter
- Heavy steel cabinet
- Insulated cabinet for quiet operation
Specifications
- AFUE:
- 80.00 %
- Application:
- Residential
- BTU:
- 80000
- Coating:
- Galvanized
- Collection:
- S8X1
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 4
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 6.5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 152 lb
- Width:
- 21 in