9 MBH 24.6 SEER 1 Ton R-410A Heat Pump Condenser
ST Series 9 MBH 24.6 SEER 1 Ton R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation
- Comfort control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Improved air quality
- Smart home connectivity
Specifications
- AMP:
- 0.76, 1
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CFM:
- 406 ft3/min
- Collection:
- ST Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 43 dB
- Dehumidification:
- 1.5
- Depth:
- 9-1/8 in
- Drain Opening:
- 5/8 in
- EER:
- 13
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 12.8
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- LEV
- SEER:
- 24.6
- Sound Blanket:
- No
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 720 W
- Weight:
- 22 lb
- Width:
- 31-7/16 in
- Zones:
- 1