7.5 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser
TTA Series 7.5 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2-speed VFD - A variable frequency drive is used to reduce the supply fan motor speed to 66% of its full capacity during part load cooling conditions
- Airflow distribution - Odyssey can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Single point power - A single electrical connection powers the unit
- Crankcase heaters - these band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- Single side service - single side service is standard on all units
- Convertible units - the air handlers ship in a horizontal configuration. They can be easily converted to vertical by simply repositioning the drain pan
- Belt drive motors - for additional static requirements, odyssey split systems offer standard belt drive motors to meet and exceed a wide range of airflow needs
- High static motor - Available on many models, this high static motor accessory extends the capability of the standard unit
- High pressure control - All units include high pressure control as standard
Documents
Specifications
- AMP:
- 164, 25, 301, 34, 50
- Application:
- Commercial
- BTU:
- 91000
- BTU Cooling Rating:
- 98000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- TTA Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Commercial Split
- Decibel Rating (dB):
- 83 dB
- Depth:
- 38 in
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 46-1/10 in
- Horsepower:
- 1/2 hp
- IEER:
- 13.1
- Length:
- 36-3/10 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 91
- Max CFM:
- 5100 cfm
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 294 lb
- Width:
- 45 in